missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Variocool VC 3000 Circulation Chiller with CEE7/7 Plug and Integrated Heater
GREENER_CHOICE

Product Code. 16853630
Click to view available options
Max. Pressure:
3.2 bar
4.8 bar
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16853630

Brand: Lauda™ L000929

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Circulation chiller with integrated heater

  • Colored TFT display for simultaneous indication of actual and set values, graphic illustration of the temperature profile
  • Clear text menu navigation
  • Six selectable languages: DE, EN, FR, SP, IT, RU
  • Easy input via cursor and soft keys
  • Fully electronic continuous controller with PID action
  • Electronic level indication and low level alarm
  • Powerful pressure pump USB interface as standard
    • Upgradeable with interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
  • Remote fault indication through floating contact
  • Integrated programmer with max. 150 segments, splitable in five programs
  • Adjustable bypass for pressure limiting
  • Filler opening on top, drain tap on backside
  • SmartCool system for energy saving digital cooling management including compressor on-off control
  • Operates with non flammable liquids (water, water/glycol)
  • Condenser cooling air
  • Technical Features:
    • Working temperature range: -20 to 80 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 1.5 kW
    • Power consumption max: 2.6 kW
    • Pump flow rate pressure max: 37 L/min
    • In/outlet connection thread (outside): G 3/4
    • Pressure adjustment: bypass
    • Filling volume max: 33 L
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Standard accessory:
      • Two nipples 3/4 in. with screw cap G 3/4 for pump connectors
  • Specifications

    Temperature Range -20°C to +80°C
    Max. Pressure 4.8 bar
    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.