missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Varioshake VS 20 OH Shaker with BS1363 UK-Plug

Shaker with overhead rotation, heavy duty, ideal for mixing powders and pasty samples

Brand:  Lauda™ L003131

Additional Details : Weight : 62.00000kg

Product Code. 16659405

  • 3560.00€ / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Speed display
  • Electronic speed control, stepless, gentle start-up
  • Clear control panel for easy operation with rotary knobs
  • Timer adjustable up to 60 min. or continuous operation
  • Capacity at uniform loading: 12 vessels, round or square
  • Vessels up to 110 mm Ø and 270 mm height
  • Height adjustable clamp holders
  • Drive by an overload-protected DC motor
  • Compact, low-wear mechanism with mass balancing for a secure stand
  • Rotating rack with ball bearings on both sides with safe drive via slide hub
  • Height-adjustable holding devices made of stainless steel for safe, firm clamping of vessels
  • Constant speed, independent of load
  • Excellent for continuous use
  • Outer housing made of electrolytically galvanized sheet steel, powder-coated
  • Technical Features:
    • Ambient temperature range: 10 to 40 °C
    • Power consumption max: 0.1 kW
    • Shaking frequency: 1 to 20 1/min
    • Load max: 20 kg
    • Overall dimensions (W x D x H): 770 x 700 x 715 mm
    • Power plug: power cord with angled plug (BS1363)
    • Power supply: 230 V, 50/60 Hz
  • Specifications

    Specifications

    1 to 10 min-1
    230 V
    50/60 Hz
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions