missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Varioshake VS 20 OH Shaker with CEE7/7 Plug

Product Code. 16679375
Change view
Click to view available options
Speed Range:
1 to 20 min-1
Unit Size:
Each
Product Code. Speed Range unitSize
16679375 1 to 20 min-1 Each
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16679375

Brand: Lauda™ L003064

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Shaker with overhead rotation, heavy duty, ideal for mixing powders and pasty samples

  • Speed display
  • Electronic speed control, stepless, gentle start-up
  • Clear control panel for easy operation with rotary knobs
  • Timer adjustable up to 60 min. or continuous operation
  • Capacity at uniform loading: 12 vessels, round or square
  • Vessels up to 110 mm Ø and 270 mm height, height adjustable clamp holders
  • Drive by an overload-protected DC motor
  • Compact, low-wear mechanism with mass balancing for a secure stand
  • Rotating rack with ball bearings on both sides with safe drive via slide hub
  • Height-adjustable holding devices made of stainless steel for safe, firm clamping of vessels
  • Constant speed, independent of load
  • Excellent for continuous use
  • Outer housing made of electrolytically galvanized sheet steel, powder-coated
  • Technical Features:
    • Ambient temperature range: 10 to 40 °C
    • Power consumption max: 0.1 kW
    • Shaking frequency: 1 to 20 1/min
    • Load max: 20 kg
    • Overall dimensions (W x D x H): 770 x 700 x 715 mm
    • Power plug: power cord with angled plug (CEE7/7)
    • Power supply: 230 V, 50/60 Hz
  • Specifications

    Speed Range 1 to 20 min-1
    Voltage 230 V
    Frequency 50/60 Hz
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.