missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Varioshake VS 30 O Shaker with BS1363 UK-Plug

Shaker with orbital motion, heavy duty, low noise, in a compact design

Brand:  Lauda™ L003130

Additional Details : Weight : 34.00000kg

Product Code. 16649405

  • 4030.00€ / Each
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

  • Shaking frequency display and setting digitally via LC display, in steps of 1.0 rpm, gentle start-up
  • Setpoint/actual values and shaking frequency displayed on two LC displays
  • User-friendly microprocessor technology
  • Membrane keyboard with distinctive symbols
  • Timer adjustable from 1 min. up to 99:59 hours or continuous operation
  • Optional RS 232 interface on request
  • Large shaking table made of electrolytically galvanized, powder-coated sheet steel
  • Four support rods and collars for secure attachment of accessories
  • Drive by an overload-protected AC motor
  • Compact, low-wear mechanism with mass balancing for a secure stand
  • Constant speed, independent of load
  • Excellent for continuous use
  • Outer housing made of electrolytically galvanized sheet steel, powder-coated
  • Special rubber mat for good adhesion of objects on shaking table
  • Technical Features:
    • Ambient temperature range: 10 to 50 °C
    • Power consumption max: 0.09 kW
    • Shaking amplitude: 32 mm
    • Shaking frequency: 20 to 250 1/min
    • Load max: 30 kg
    • Overall dimensions (W x D x H): 705 x 607 x 160 mm
    • Power plug: power cord with angled plug (BS1363)
    • Power supply: 230 V, 50/60 Hz
  • Specifications

    Specifications

    20 to 250 min-1
    230 V
    50/60 Hz
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions