missing translation for 'onlineSavingsMsg'
Learn More

HUBER Variostat Refrigerated Heating Bath Circulator

Product Code. 13361669
Change view
Click to view available options
Height (Metric):
416 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
13361669 416 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13361669 Supplier HUBER Supplier No. 2013.0003.01
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Controls the temperature of any size bath from -30°C to +150°C. The special construction allows flexibility for the user in a number of different applications. With the VPC pressure/suction pump, the circulation of the respective bath sizes can be adapted for optimal results.

Variostat with controller 'Pilot ONE'
  • Refrigerated heating circulator bath
  • Temperature range: -30°C to 150°C
  • Cooling capacity (20°C): 0.3kW
  • Cooling capacity (0°C): 0.2kW
  • Heating capacity: 1kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 230V 1∼ 50/60Hz. With natural refrigerant.

Specifications

Controller Type Pilot One
Certifications/Compliance Safety class III/FL, DIN 12876
Pump Type Circulation
Temperature Range -30°C to +150°C
Model Variostat
Temperature Stability ±0.02°C
Width (Metric) 183 mm
Height (Metric) 416 mm
Electrical Requirements 230 V 1 ~50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.