missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Versatouch™ 72-287 Series Dyneema™ Fiber Heavy Weight Gloves
Shop All Ansell Products
Click to view available options
Unit Size:
Pack of 6
Description
- Contains Dyneema™
- High cut resistance
- Washable up to 90°C
- Suitable for contact with all foodstuffs
Applications:
- Boning
- Carving
- Fish processing
- Fish filleting
- Meals preparation
- Fruit and vegetable processing
Specifications
Specifications
| Back Material | Dyneema™ Fiber |
| Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 254X |
| Cuff Material | Dyneema™ Fiber |
| Product Type | Heavyweight Gloves |
| Glove Cuff Style | Knitwrist |
| Liner Material | Dyneema™ Fiber |
| Lining | Dyneema™ Fiber |
| Quantity | 72 Pairs |
| Resistant To | Cut resistant |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction