missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Vertex™ Sterile High Sorption Wipers
Shop All Texwipe Products
Click to view available options
Length (English):
9 in.
12 in.
Description:
Dry
Pre-wetted
Unit Size:
Pack of 125
Pack of 20
Pack of 25
Pack of 500
Description
Sealed-edge sterile wipers, dry or pre-wetted
- Soft feel with high sorption capacity
- Confirm radiation dose met specified dose at time of receiving
- Processed on Texwipe's Vertex™ manufacturing system
- Quarterly microbial testing by Agarose Overlay and Limulus Amebocyte Lysate (LAL) endotoxin testing
Pre-Wetted Wipers
- 70% USP-Grade IPA/30% USP Purified Water
Order Info
Triple-bagged
Specifications
Specifications
| Product Type | High Sorption Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polyester |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Description | Pre-wetted |
| Edges | Sealed |
| Dimensions (L x W) | 12 x 12 in. (30.48 x 30.48 cm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction