missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JP Selecta™ Vertical Stand Autoclave
Click to view available options
Model:
PRESOCLAVE IlI 80
Capacity (Metric):
80 L
Wattage:
3600 w
Tamaño de la unidad:
Each
Descripción
Presoclave IlI Semi-Automatic Model:
- External case made from stainless steel
- Electronic control of time and tempearture range from 115°C to 134°C (0.62 TO 2 bar)
- Conforms to apparatus pressure regulation directives
- Incoloy stainless steel heater elements, hard waring, resistant to corrosion and high temperatures
- Sterilization chamber and door made from stainless steel
- Automatic purge to atmosphere
- Lid,6 point closure
- Does not include baskets and drums
Autester ST DRY PV IIl Model:
- Stainless steel exterior, top, and lid
- Lid, six closure point system
- Pulsed vacuum system and atmosphere purge
- Incorporated steam generator, connected to main chamber
- Water reservoir for clean water for steam generator boiler
- External water connection if required
- 6 function modes
- RS 232 for PC parameters printing (back side)
- Printer output
- USB output for Pen-drive data logging and Computer connection
- Connection for second temperature sensor
- Memory for 9 customer set program
Especificaciones
Especificaciones
| Capacity (Metric) | 80 L |
| Model | PRESOCLAVE IlI 80 |
| Product Type | Autoclave, Vertical |
| Material | Stainless Steel |
| Wattage | 3600 w |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido