missing translation for 'onlineSavingsMsg'
Learn More

Savillex™ Vials with Flat Interior

Product Code. p-8010968
Click to view available options
Volume (Metric):
7 mL
15 mL
22 mL
30 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11932185

Brand: Savillex™ 20000710

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 69 mm
Material PFA Bottle, Polypropylene Cap
Volume (Metric) 7 mL
Style Sample bottle with flat bottom
Height (Metric) 174 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.