missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Nano 4™ Non-sterile Nitrile Gloves, ISO Class 4
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Resistant to a wide range of chemicals
- Textured fingers for enhanced grip
- Powder-, sulfur-, latex- and accelerator-free
- Excellent antistatic properties
- Ultra-low particle count: <800
Specifications
Certifications/Compliance (Europe) | ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, (EC)1935/2004 and (EC)2023/2006 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Grade | Category 3 - PPE Directive 89/686/EEC |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'