missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Cloth Write-On Blank Labels
These Vinyl Cloth Write-On Blank Labels provide easy identification for calibration, testing, and repair of tools and equipment.
193.00€ - 229.00€
Specifications
Certifications/Compliance | Symbols used conform to Military Standard 129J and EIA (Electronics Industries Association) Standard 471 |
---|---|
Adhesive Type | Repositionable Rubber, Repositionable |
Coating | Polymer |
Finish | Matte |
Material | Vinyl |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10470180
|
Brady™
101803 |
8 mm |
193.00€
1 pack |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10461844
|
Brady™
101890 |
11 mm |
229.00€
1 pack |
Estimated Shipment: 04-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Write-On Labels provide easy identification for calibration, testing, and repair of tools and equipment.
Specifications
Symbols used conform to Military Standard 129J and EIA (Electronics Industries Association) Standard 471 | |
Polymer | |
Vinyl | |
Wire and cable marking | |
Rectangle | |
-40°C to +80°C | |
0.224 mm |
Repositionable Rubber, Repositionable | |
Matte | |
Labels | |
-40°C | |
-40°F to +176°F | |
0.0088 in. |