missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf Ltd VOLAC FORTUNA™ Burette with PTFE Key and Single Certificate
Poulten & Graf Ltd VOLAC FORTUNA™ Burette with PTFE Key and Single Certificate accurately delivers known volumes of a liquid in titrations.
Brand: Poulten & Graf Ltd RB9806/WAC/H
Additional Details : Weight : 0.50000kg
Description
- With straight stopcock
- With PTFE key in glass barrel
- Amber graduation
- Conformity approved
- With single certificate
Specifications
Straight | |
Blue | |
Volac Fortuna Burette | |
Borosilicate Glass | |
Class AS | |
50 mL | |
Amber | |
0.1 mL | |
0.05mL |
PTFE | |
Schellbach Burette | |
0.05 mL | |
EN ISO 385 | |
No | |
820mL | |
0.05mL | |
25mL | |
0.10mL |