missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Volumetric Flowmeter for Water
Click to view available options
Connections:
1/8 in. NPT (F)
Unit Size:
Each
Specifications
Specifications
| Type | Differential Pressure Flowmeter |
| Accuracy | ±2% (Full Scale) |
| Float Material | Polycarbonate |
| Pressure Rating | 100 psig |
| Connections | 1/8 in. NPT (F) |
| For Use With (Application) | Precision-adjusting valve for accurate, leak-free flow control |
| Repeatability | ±2% |
| Temperature (Metric) | 50°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction