missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Waist Coat 7427-Graphite
Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Each
Description
- Waist Coat
- Material: 97% polyester, 3% elasthan ca. 300 g/m²
- The modern and sporty Soft Shell Waist Coat is characterized by maximum breathability and concurrently wind-resistance.
- Ideal Waist Coat for intensive activities in cooler environs.
- 4-way-stretch-material for an optimal fit and permanent well-being, pockets in the seams do offer enough storage space, extended back part for more safety in kidney areas, ideal as the second layer or as compensation for a jacket, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 40/42 - 64/66
- Care instructions: (state 19.09.2011) 30°C washable (gentle wash), chlorinate impossible, ironing impossible, dry cleaning impossible, tumble dryer: I point, suitable for industrial laundering
Specifications
Specifications
| Closure Type | Zipper |
| Product Type | Cold-resistant Vest |
| Color | Gray |
| Size | Medium |
| Thickness (Metric) | 245 g/m² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction