missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ Pt100 Waterproof Immersion Probe
A calibratable, waterproof immersion/penetration probe.
Brand: Testo™ 0614 1272
Additional Details : Weight : 0.80000kg
Description
- Measuring range of −50° to +300°C
- Class A accuracy
- Reaction time of 12 seconds
Specifications
4 mm | |
160 mm | |
Reaction time of 12 seconds | |
-50°C | |
Class A |
1.2 m | |
Immersion/Penetration | |
300°C | |
-50°C to +300°C |