missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wear Lab Coats Sign without Text
Click to view available options
Material:
Laminated Polyester
Polypropylene
Diameter (Metric):
100 mm
200 mm
Unit Size:
Each
Description
- Improves workplace safety
Specifications
Specifications
| Alternate Part Number | PIC 2209-DIA 100-B7527 FF |
| Material | Polypropylene |
| Diameter (Metric) | 100 mm |
| Shape | Round |
| Color | White on Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction