missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Weighing Furnace, 1200 L Series
Designed especially for combustion loss determination in the laboratory. The included software records both the temperature and the weight loss.
8945.40€ - 9567.60€
Specifications
Capacity (Metric) | 9 L |
---|---|
Temperature (Metric) | Up to 1200°C |
Dimensions (D x W x H) Interior | 240 x 230 x 170 mm |
Dimensions (L x W x H) Exterior | 455 x 415 x 515 mm |
Weight (Metric) | 35 kg |
Product Code | Brand | Temperature Control | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Control | Price | Quantity & Availability | |||||
15918370
|
Nabertherm
LW 092K2RN2 |
B410 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15978370
|
Nabertherm
LW092K2TN2 |
C450 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- Maximum Temperature: 1200 °C
- Heating from two sides
- Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Dual shell housing made of sheets of textured stainless steel
- Optional flap door can be used as work platform
- Adjustable working air inlet in the door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low noise operation
- Delivery includes base, ceramic plunger with base plate in the furnace lining, precision scale and software package
- 4 scales available for different maximum weights and scaling ranges
- Process control and documentation for temperature and combustion loss via VCD software package for monitoring, documentation and control
- Defined application within the constraints of the operating instructions
Specifications
9 L | |
240 x 230 x 170 mm | |
35 kg |
Up to 1200°C | |
455 x 415 x 515 mm |