missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 598 1/2 Qualitative Folded Paper Filter - Circle

Decreased overall filtration time and increased total loading capacity

Brand:  Cytiva 10312256

Additional Details : Weight : 1.45100kg

 View more versions of this product

Product Code. 11383055

  • 370.00€ / Pack of 50
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

  • Thick filter paper
  • High loading capacity
  • Medium retention
  • Medium-fast to quick filtration speed

Specifications

Specifications

Grade 598 ½ Qualitative Filter Paper Folded (Prepleated), 500 mm
10 μm
Medium Fast, Thick
Grade 598 ½
320 μm
Folded
Approx. 50 s
A thick prepleated filter paper with high loading capacity. Combines medium retention with medium-fast to quick filtration speed.
50/Pk.
500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions