missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade Shark Skin Filter Paper for Technical Use
Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils.
72.40€ - 770.00€
Specifications
Format | Sheet |
---|---|
Material | Cellulose |
Particle Retention | 8 to 12 μm |
Filtration Speed | Medium to slow |
Grade | Shark skin |
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
13494527
|
Cytiva
10537138 |
750 ft. | 228.6m | 21 in. | 53 cm |
770.00€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||
13444547
|
Cytiva
10538877 |
10 in. | 25.4 cm | 8 in. | 20.32 cm |
72.40€
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
Description
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.Specifications
Sheet | |
8 to 12 μm | |
Shark skin |
Cellulose | |
Medium to slow | |
170 μm |