missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ PolyVENT™ Vessel Venting Filter
For sterile venting of vessels and tanks
95.98€ - 153.79€
Specifications
Autoclavable | Autoclavable |
---|---|
Pore Size | 0.2 μm |
Housing Material | Polypropylene (PP) |
Max. Pressure | 2 bar - forward direction (29 psi - forward direction) |
No. per Pack | 1 Piece |
Product Code | Brand | Filtration Area | For Use With (Application) | Housing Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filtration Area | For Use With (Application) | Housing Material | Price | Quantity & Availability | |||
11373425
|
Cytiva
2103 |
500 cm2 | SB 0.375 to 0.5 in. (10 to 12mm) | Polypropylene (PP) |
95.98€
Each |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11353425
|
Cytiva
2108 |
2000 cm2 | 1.5 in. (38mm) Sanitary | Polypropylene (PP) |
153.79€
Each |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11363425
|
Cytiva
2107 |
2000 cm2 | SB 0.375 to 0.5 in. (10 to 12mm) | Polypropylene (PP) |
151.00€
Each |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Made of hydrophobic 0.2μm PTFE membrane
- Bidirectional and autoclavable
Specifications
Autoclavable | |
Polypropylene (PP) | |
1 Piece |
0.2 μm | |
2 bar - forward direction (29 psi - forward direction) | |
1/Pk. |