missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Papers: Grade 4 Sheets

Filters and retains course particles for monitoring air pollution. Whatman™ Qualitative Filter Papers: Grade 4 Sheets are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.

Brand:  Cytiva 1004-930

Additional Details : Weight : 2.37000kg

 View more versions of this product

Product Code. 11360454

  • 332.00€ / Pack of 100
Estimated Shipment: 27-05-2024
to see stock.
Add to basket

Description

Description

Filters and retains course particles for monitoring air pollution. Whatman™ Qualitative Filter Papers: Grade 4 Sheets are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 25μm
  • Porosity: Coarse
  • Filtration speed: Herzberg, 37 sec.
  • Surface: smooth
  • Extremely fast filtering  with excellent retention of coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
  • Useful as a rapid filter for routine clean-up of biological fluids or organic extracts during analysis
Specifications

Specifications

Grade 4 Qualitative Filter Paper Standard Grade, sheet, 580 × 580 mm
Cellulose
20 to 25 μm
Fast
Grade 4
210 μm
580 mm
Sheet
Coarse particles and gelatinous precipitates
37 sec.
A standard grade filter used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.
100 Pack
580 x 580 mm (23 x 23 in.)
580 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions