missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Seed Testing Papers: Grade 3014 Sheets
Click to view available options
Dimensions (L x W):
110 x 20 mm
Unit Size:
Pack of 1000
Description
Grade 3014 seed testing pleated strips for testing particularly sensitive seeds.
Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.
Specifications
Specifications
| Format | Sheet |
| Material | Cellulose |
| For Use With (Application) | Seed testing |
| Grade | 3014 |
| Quantity | 1000/Pk. |
| Type | Seed Test Paper |
| Dimensions (L x W) | 110 x 20 mm |
| Length (Metric) | 110 mm |
| Width (Metric) | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction