missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Glass/Plastic Vials with 0.1mL Limited Volume Insert

Limited volume, glass/plastic vials

Brand:  DWK Life Sciences 225200

337.25 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.



Additional Details : Weight : 0.47630kg

 View more versions of this product

Product Code. 12413671

  • 355.00€ / Pack of 100
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

Limited volume, glass/plastic vials

  • 0.1mL Limited volume Type 1 borosilicate glass insert
  • Vials with glass inner core combine Type I borosilicate glass with thermoplastic polymer outer shell
  • Glass is only contact between sample and seal
  • Polymer provides excellent dimensional tolerance reliability for capping and instrumentation, and prevents breakage
  • Conical interior ensures maximum retrieval of contents without the hassle of using removable inserts
  • Screw Top Finish (8-425)

Specifications

Specifications

Amber
Glass, Plastic
1.25 in.
100
32 mm
11 mm
12 mm
0.1 mL
0.1mL glass insert
Snap/Crimp
100 Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions