missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner

Product Code. 12329899 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
48-400 mm
58-400 mm
70-400 mm
Unit Size:
Pack of 24
Pack of 48
This item is not returnable. View return policy

Product Code. 12329899

Brand: DWK Life Sciences W217004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for use as sample bottles

  • Manufactured from Wheaton 800 glass, which meets USP Type III standards
  • Useful for dry powders, soil samples, and specimen storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.99 in.
Material Soda Lime Glass
Closure Color White
Height (Metric) 147 mm
Height (English) 5.78 in.
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.