missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Caps With PE Poly-Seal Liner
Shop All Wheaton Science Products Products
Click to view available options
Neck Finish:
13-425
18-400
28-400
38-430
No. per Case:
100 Cs.
144 Cs.
Unit Size:
Pack of 100
Pack of 144
Description
- Poly-Seal liner is manufactured from low density polyethylene
- Screw Cap
- Phenolic
- Color: Black
It is recommended that liner be tested prior to use for leak resistant applications
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 100 Cs. |
| Neck Finish | 38-430 |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | Bottle |
| Closure Liner | Polyethylene |
| Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction