missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
10 mL
15 mL
30 mL
60 mL
Closure Size:
8-425 mm
13-425 mm
15-415 mm
20-410 mm
Color:
Natural
White
Quantity:
100/Cs.
1000/Cs.
Unit Size:
Pack of 100
Pack of 1000
Description
- Available in a variety of sizes
- Packaged in cases of 100, 1000 or bulk
Order Info
Dropper tips and caps must be ordered separately.
Specifications
Specifications
| Capacity | 10 mL, 0.34 oz. |
| Capacity (Metric) | 10 mL |
| Capacity (English) | 0.34 oz. |
| Color | Natural |
| Diameter (English) | 1 in. |
| Material | LDPE |
| No. per Pack | 100/Cs. |
| Quantity | 100/Cs. |
| Closure Included | No |
| Height (Metric) | 45 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction