missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lined Open Top Aluminum Seals
Shop All Wheaton Science Products Products
Click to view available options
Color:
Blue
Green
Natural
Red
Quantity:
100 Pk.
1000 Cs.
Unit Size:
Pack of 100
Pack of 1000
Description
- Diameter: 11mm (0.43 in.)
- Cap Material: Aluminum
- PTFE Thickness: 0.127mm (0.005 in.)
- Available in various colors
Specifications
Specifications
| Material (Liner) | PTFE/Silicone/PTFE |
| Diameter (English) Cap | 0.43 in. |
| Diameter (Metric) Cap | 11 mm |
| Color | Natural |
| Material | Aluminum |
| Product Line | E-Z Seal |
| Quantity | 100 Pk. |
| Type | Open Top Cap |
| Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction