missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Microlink Caps
Shop All Wheaton Science Products Products
Click to view available options
Neck Finish:
33-430
38-430
Color:
Black
White
Product Type:
Open Top Screw Cap
Screw Cap
No. per Case:
24/Cs.
50/Cs.
Unit Size:
Pack of 24
Pack of 50
Description
Open top caps are ideal for storing and containing volatile solvents, sensitive compounds and corrosive chemicals
- Polypropylene/silicone/PTFE liner is ultrasonically welded to each cap to help eliminate possibility of toxicity
- Autoclavable
Specifications
Specifications
| Color | Black |
| Material | Polypropylene |
| No. per Case | 50/Cs. |
| Liner Material | Polypropylene/Silicone/PTFE |
| Neck Finish | 38-430 |
| Certifications/Compliance | ISO 9001 |
| Product Type | Open Top Screw Cap |
| For Use With (Equipment) | Bottle |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction