missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Narrow-Mouth HDPE Bottles

Product Code. p-44234 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
Unit Size:
Pack of 72
This item is not returnable. View return policy

Product Code. 12472581

Brand: DWK Life Sciences 221163

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

High Density Polyethylene helps protect light sensitive samples and provides good chemical resistance. Narrow mouth bottles are ideal for liquids. Available with pre-attached white polypropylene screw cap and foamed polyethylene liner

  • High Density Polyethylene, white color
  • White HDPE helps protect light sensitive samples
  • Good chemical resistance
  • Narrow mouth ideal for liquids
  • Pre-attached white polypropylene screw cap with foamed polyethylene liner
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color White
Diameter (English) 1.06 in.
Material HDPE
Closure Color White
Neck Finish 20-410
Certifications/Compliance ISO 9001
Height (Metric) 78 mm
Product Type Narrow Mouth Bottle
Height (English) 3.07 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 27 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.