missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ PET Bottles, Transparent
186.20 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
120mL
Description
- Polyethylene terephthalate offers clarity of glass with the safety of plastic
Good alcohol and solvent barrier—not suitable for strong acids and bases.
- Narrow mouth ideal for liquids
- Sterilize through EtO and gamma radiation
- Pre-attached white polypropylene screw cap with foamed polytheylene liner
- 22mL and 45mL sizes have sloping shoulders
- 120mL size is round cylinder style
Specifications
Capacity | 120mL, 4 oz. |
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 20-410 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 41 mm |
Height (English) | 4.72 in. |
Height (Metric) | 120 mm |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'