missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Caps with Polyvinyl Liners
Shop All Wheaton Science Products Products
Click to view available options
Neck Finish:
22-400
24-400
28-400
38-400
43-400
48-400
53-400
58-400
70-400
89-400
No. per Case:
144 Cs.
48 Cs.
72 Cs.
Unit Size:
Pack of 144
Pack of 48
Pack of 72
Description
- White polypropylene screw cap provides clear surface for writing on cap
- Poly-vinyl liner provides an excellent moisture barrier
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 48 Cs. |
| Neck Finish | 89-400 |
| Certifications/Compliance | ISO 9001 |
| Product Type | Polypropylene Cap |
| For Use With (Equipment) | Round bottle |
| Closure Liner | Polyvinyl |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction