missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nasco Whirl-Pak™ Carrying Racks
For transporting and using sample-filled bags in laboratories
122.40€
Specifications
Product Type | Carrying Rack |
---|---|
Autoclavable | Autoclavable |
Material | Coated Wire |
Product Code | Brand | Dimensions (L x W x H) | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Holds | Price | Quantity & Availability | ||||
11756965
|
Nasco
B01048WA |
23.5 x 35 x 11.4 cm (9.25 x 13.75 x 4.5 in.) | Bags (6) |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
For transporting and using sample-filled bags in laboratories
- Autoclavable
- 10 and 12 gauge steel
- Electrostatically applied powder coat finish
- Max. dry temperature 300°F and wet 500°F
- Easy sample transport and storage
Specifications
Carrying Rack | |
Autoclavable | |
Coated Wire |