missing translation for 'onlineSavingsMsg'
Learn More

Verenigde Kunststof Bedrijven™ Plastic Bottles

Product Code. 10786655
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Pack of 450
This item is not returnable. View return policy

Product Code. 10786655

Brand: Verenigde Kunststof Bedrijven™ 103175

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides solutions tailored to your precise requirements. Verenigde Kunststof Bedrijven™ Plastic Bottles have a rectangular shape for comfortable handling, as well as an extensive labelling area. Caps not included; sold separately.

  • HDPE bottles
  • Range 100 ml to 500 ml
  • Food-grade
  • Rectangular shape
  • Comfortable customer friendly design
  • Extensive labelling area
  • Suitable for a wide variety of applications
  • Narrow and wide neck finish
Caps Not Included.

Specifications

Capacity (Metric) 250 mL
Color Natural
Dimensions (L x W x H) 56.3 x 43.7 x 139.8 mm
For Use With (Application) For long term storage of samples
Includes Closer
Material HDPE
Length (Metric) 60mm
Max. Temperature (Metric) –50 to 80°C
No. per Pack 50 Pack
Quantity 450
Temperature Range (Metric) –50 to 80°C
Tolerance ±1mm
Weight (Metric) 19 gr
Neck Finish DIN 40
Mouth Wide
Shape Square
Height (Metric) 110 mm
Product Type Wide Mouth Bottle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.