missing translation for 'onlineSavingsMsg'
Learn More

GA International White Cryogenic Barcode Labels for Liquid Nitrogen Storage on Large Roll, Large Quantity

Product Code. 17860568
Encompass_Preferred
Click to view available options
Dimensions (LxW):
101.6 x 12.7 mm
19.1 x 10.2 mm
19.1 x 38.1 mm
19.1 x 5.1 mm
22 x 15 mm
22.9 x 12.7 mm
23 x 19.1 mm
24 x 27 mm
25.4 x 11.1 mm
25.4 x 12.7 mm
25.4 x 25.4 mm
25.4 x 31.8 mm
25.4 x 9.5 mm
31.8 x 6.4 mm
35.6 x 12.7 mm
38.1 x 10.2 mm
38.1 x 25.4 mm
44.5 x 12.7 mm
44.5 x 19.1 mm
48 x 31.8 mm
54 x 6.9 mm
6.4 x 25.4 mm
63.5 x 12.7 mm
63.5 x 25.4 mm
67.1 x 7 mm
9.5 x 9.5 mm
Quantity:
10000/Pk.
3000/Pk.
4000/Pk.
5000/Pk.
6000/Pk.
8000/Pk.
Unit Size:
Pack of 10000
Pack of 3000
Pack of 4000
Pack of 5000
Pack of 6000
Pack of 8000
This item is not returnable. View return policy

Product Code. 17860568

Brand: GA International JTTA117C34WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen (-196°C)
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion and will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in various sizes
  • Stored on a 76.2 mm roll

Specifications

Adhesive Type Permanent
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 4000/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Dimensions (LxW) 22 x 15 mm
Length (English) 0.59 in.
Length (Metric) 15 mm
Width (English) 0.87 in.
Width (Metric) 22 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.