Learn More
Fisherbrand™ White Polypropylene PE Foam/PTFE Cap
Shop All Fisherbrand ProductsDescription
Polypropylene (PP) caps with F217 & PTFE liners are an economical alternative to Thermoset & Phenolic PTFE lined caps. They have a PTFE facing, backed by F217 liners. The F217 liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE). PTFE/F217 liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference.
- Features F217 liners which consists of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- PTFE/F217 liners are resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Spécification
Spécification
| Color | White |
| Description | Screw cap |
| Material | Polypropylene |
| No. per Case | 100/Pk. |
| Packaging | Packed in 5 bags of 100 |
| Quantity | 100/Pk. |
| Sterility | Sterile |
| Liner Material | PE Foam/PTFE |
| Neck Finish | 58-400 |
| Certifications/Compliance | ISO 9001 |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.