Learn More
Heathrow Scientific Test n' Toss™ Disposable Test Tube Racks
Shop All Thermo Scientific Incubateurs à CO2 Products

Description
Designed with the lab professional in mind, the Test 'n Toss is perfect for clinical labs, hospitals, research labs, reference labs, EMS, physician offices and alternate care sites. It holds up to eighty 16 x 100mm tubes in a leak-resistant plastic shell to contain spills. As an option, use a second shell as a cover, completely enclosing contents for transport or storage and allowing racks to be stacked. Uniquely designed divider shelves can be used singly or in pairs for extra tube stability.
- Economical; less expensive than standard test tube racks
- Disposable racks can be discarded when contaminated (in accordance with local regulations)
- Can be used to transport samples when assembled with optional cover
- See-through, clear walls allow you to see rack contents
- Enclosed base contains drips and spills, keeps work area clean
- Encloses samples and prevents spills when assembled with optional cover
- When closed, can be stacked to save on storage, incubator, or refrigerator space
- Can be refrigerated to 0°F (-18°C)
- Can be incubated to 140°F (60°C)
Specifications
Specifications
| Product Type | Tube Rack |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Tubes (16 mm) |
| Material | Plastic |
| Positions | 80 |
| Dimensions (L x W x H) | 27.9 x 22.9 x 7.6 cm (11 x 9 x 3 in.) |
| Length (Metric) | 27.94 cm |
| Length (English) | 11 in. |
| Width (Metric) | 22.86 cm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.