missing translation for 'onlineSavingsMsg'
Learn More

Semadeni Wide - Mouth Jar PE - HD

Product Code. 30680027
Click to view available options
Capacity (Metric):
250 mL
500 mL
750 mL
1000 mL
1300 mL
1500 mL
2000 mL
Unit Size:
Pack of 109
Pack of 124
Pack of 186
Pack of 310
Pack of 504
Pack of 728
Pack of 819
This item is not returnable. View return policy

Product Code. 30680027

Brand: Semadeni 1741

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Standard wide neck cans made of white coloured polyethylene

  • In an attractive, cylindrical shape
  • Available in White colour
  • Thanks to the range of different caps and printing options, these containers are also ideal for sales packaging
  • Always order the caps for the containers separately in the desired colour
  • Standard wide-neck cans made of white coloured polyethylene, available in six sizes from 250 to 2000 mL

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.8 oz.
Color White
Material HDPE
Sterility Non-sterile
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide
Shape Cylindrical
Product Type Round Jar
Chemical Label Blank
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.