missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni Wide - Mouth Jar PE - HD
Click to view available options
Capacity (Metric):
250 mL
500 mL
750 mL
1000 mL
1300 mL
1500 mL
2000 mL
Unit Size:
Pack of 109
Pack of 124
Pack of 186
Pack of 310
Pack of 504
Pack of 728
Pack of 819
Description
- In an attractive, cylindrical shape
- Available in White colour
- Thanks to the range of different caps and printing options, these containers are also ideal for sales packaging
- Always order the caps for the containers separately in the desired colour
- Standard wide-neck cans made of white coloured polyethylene, available in six sizes from 250 to 2000 mL
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.8 oz. |
| Color | White |
| Material | HDPE |
| Sterility | Non-sterile |
| Closure Included | No |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Wide |
| Shape | Cylindrical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction