missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Wide Mouth Stainless Steel Containers

Product Code. p-200009515 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
50 L
75 L
100 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17922022

Brand: Sampling Systems™ A85650

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These wide mouth stainless steel containers are ideal for storing powders, creams and liquids. They are made from high quality, chemically resistant 316L stainless steel and are designed in such a way as to promote easy cleaning.

  • 6 in. tri ferrule lid system means the containers can provide both an air- and water-tight seal
  • Mirror polish finish

Specifications

Capacity (Metric) 50 L
Capacity (English) 1.7 oz.
Color Silver
Material Stainless Steel (316L)
Quantity 1 Bottle
Closure Included Yes
Shape Cylindrical
Fit for Purpose Certified Quality
Height (Metric) 550 mm
Product Type Metal Storage Bottle
Closure Material Stainless Steel
Diameter (Metric) 400 mm
Closure Type Air-tight Seal
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.