missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Wide Neck LDPE Bottle

Product Code. p-7159963 Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15600479

Brand: BRAND™ 129728

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Amber LDPE bottle with wide neck.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Color Amber
Material LDPE
Thread Size (Metric) GL 32
Format Wide Neck
Height (Metric) 80 mm
Diameter (Metric) 38 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.