missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Coaxial Small Volume NMR Tubes
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Coaxial Small Volume NMR Tubes feature a tube within a tube design that allows for easy external referencing.
Brand: Bel-Art™ SP Scienceware™ 66000-0007
Additional Details : Weight : 0.04310kg
Description
- In complete sets, the tubes are fused together at the bottom
- Recommended for high field experiments under 600 MHz
- Tight ID and OD tolerance as small as 0.0065 mm
- Separately wrapped spacer should replace cap during experiments for improved stability
- Three unique sample ratios are available for a wide range of applications
- Complete sets come with inner and outer tubes and cushioning cap for protection during transportation
Specifications
Borosilicate Glass | |
2.52 mm | |
< 600 MHz | |
519-Inner |
190 mm | |
1.50 mm | |
7.5 in. |