missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Double Layered NMR Tubes for Toxic Samples
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Double Layered NMR Tubes provides extra protection when working with toxic samples.
40.17€ - 99.05€
Specifications
Diameter (Metric) Outer | 5 mm |
---|---|
Field Strength | 600 MHz |
Shape | Flat Bottom |
Product Code | Brand | Description | Diameter (Metric) Inner | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) Inner | Model | Price | Quantity & Availability | |||
15368558
|
Bel-Art™ SP Scienceware™
66000-0001 |
Complete Set | 2.97 mm | 516-CC-5 |
99.05€
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||
15378558
|
Bel-Art™ SP Scienceware™
66000-0002 |
Outer Tube | 4.07 mm | 516-O-5 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
Description
- Inner and outer tubes are designed with an approximately 50 μm gap between them
- Made of Pyrex™ glass
- Ideal for variable temperature studies
Specifications
5 mm | |
600 MHz | |
Flat Bottom |