missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Convenience Packs of Vials/Closures

Product Code. 12337069
Click to view available options
Volume (Metric):
700 μL
750 μL
2 mL
Packaging Type:
Preassembled
Standard
Material:
Borosilicate Glass
Polypropylene
Closure Type:
Screw Cap
Snap Cap
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12337069

Brand: JG Finneran Associates™ 9800830

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Complete sets of vials and closures. JG Finneran Associates™ Convenience Packs of Vials/Closures include 100 chromatography sample vials and 100 matching caps in an easy-access box that keeps items visible and particle free.

  • Components packaged in a clear lid tray
  • Includes 100 vials and 100 matching closures
  • Standard packs include caps in a separate plastic bag
  • Preassembled packs come ready to use with caps attached to the vials
  • Fits into the bench drawer for easy access
  • Packaging keeps products visible and particle free

Options:

  • Standard Pack of 8x30mm Clear Glass Shell Vials (750μL) with 8mm Snap Plugs
  • Standard Pack of 8x40mm Clear Polypropylene Shell Vials (700μL) with 8mm Snap Plugs
  • Preassembled Pack of 12x32mm Clear Glass Screw Top Vials (2mL) with 8-425mm Screw Caps with 0.045 in. Red PTFE/Silicone Septa

Specifications

Color Clear
Diameter (Metric) Outer 8 mm
Material Borosilicate Glass
Volume (Metric) 750 μL
For Use With (Application) Chromatography
Includes Vials, closure and clear-lid box
Neck Style Shell/Straight
No. per Pack 100
Packaging Type Standard
Closure Material Plastic
Closure Type Snap Cap
Height (Metric) 30 mm
Type Chromatography Vials and Closures Set
Closure Size 8 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.