missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Women Jacket 8996-Midnight Navy
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Material: 94% polyester, 6% spandex inside: 100% polyester
- Mesh, breathable, water and wind repellent material
- Detachable sleeves, stand-up collar, reflective uvex logo, reflective piping
- Sizes: S-XXXL
- Care instructions: 30°C washable, impossible are chlorinate and tumbler drying, ironing 1 point
Specifications
Size | 4X-Large |
Gender | Women's |
Color | Blue |
Closure Type | Zipper |
Disposable | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'