missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ B-459 Matte Polyester BMP71 Labels
For use in commercial/industrial applications. Brady B-459 matte polyester label with permanent acrylic adhesive are for use with BMP71 printer.
32.80€ - 61.55€
Specifications
Certifications/Compliance | UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1 |
---|---|
Description | Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Product Code | Brand | Size (Metric) | Size (English) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Quantity | Price | Quantity & Availability | |||
11717104
|
Brady™
114778 |
50.8 x 25.4 mm (W x H) | 2 x 1 in. (W x H) | 100/Pk. |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
11707364
|
Brady™
114797 |
38.1 x 12.7 mm (W x H) | 1.5 x 0.5 in. (W x H) | 500/Roll |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
11757274
|
Brady™
114806 |
38.1 x 19.1 mm (W x H) | 1.5 x 0.75 in. (W x H) | 250/Roll |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
Specifications
UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1 | |
Acrylic, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer | |
Rectangle | |
0.0031 in. |
Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-459) | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates | |
1 | |
-40°C to +100°C | |
0.079 mm |