missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SNV Comines™ Xavier Men's Labcoat
Click to view available options
Size:
36
40
44
48
56
Description
- Light cloth design
- White in color
- Snap button closure
- 3 exterior pockets, 1 interior pocket
Specifications
Type | Lab Coat |
Size | 40 |
Gender | Men's |
Material | Polycotton |
Color | White |
Closure Type | Snaps |
No. of Pockets | 4 |
Collar Type | Collared |
Sleeve Style | Long sleeve |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'