missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XSelect CSH C18 XP Method Validation Kit
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Unit Size:
Pack of 3
Description
- Includes three batches of XSelect CSH C18 columns packed with three different batches of sorbent.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 2.5 μm |
| Pore Size | 130 Å |
| Quantity | 3/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | eXtended Performance (XP) Method Validation Kit |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction