missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Flow-Through Conductivity Cell

Product Code. 11948079
Click to view available options
Connector Types:
7-pin Mini-DIN
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11948079

Brand: YSI™ 603255

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Cell Constant 1 cm-1
Connector Types 7-pin Mini-DIN
For Use With (Equipment) 3200 and 3400 Meter
Diameter (English) Body 1 in.
Diameter (Metric) Body 25 mm
Length (English) 5.74 in.
Length (English) Cable 48 in.
Length (Metric) 146 mm
Length (Metric) Cable 1.2 m
Material Glass
Probe Conductivity
Thermistor Included Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.