missing translation for 'onlineSavingsMsg'
Learn More

LNI Swissgas ZA TOTAL C 1.5 HP

Product Code. 17892159 Shop All LNI Swissgas Products
Change view
Click to view available options
Voltage:
100/115/220/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
17892159 100/115/220/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 17892159 Supplier LNI Swissgas Supplier No. 6920.25.216

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Zero air generator for HC/carbon dioxide/moisture removal with integrated compressor.

  • Zero air generator 1.5 L/min HC/carbon dioxide/moisture removal with integrated compressor.

Specifications

Voltage 100/115/220/230 V
Type Zero Air Gas Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.