missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ ZAP™ 10 μL Aerosol Filter Pipette Tips

These pipettes fit most popular 10 μL pipettors.

Brand:  Labcon™ 1051-800-000-9

Additional Details : Weight : 1.81440kg

 View more versions of this product

Product Code. 16683922

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.


Description

Description

  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

10 μL
Non-sterile
Not Autoclavable
31.4 mm
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
Bagged
1000 Tips/Bag, 10 Bags/Cs.
Universal Fit
ZAP
2 μL, 10 μL
Filtered
Clear
1.23 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
UltraFine
Single-use
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions